Skip Content
PUMP MOTOR,CSCR,1.5 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP MOTOR,CSCR,1.5 HP,3450,115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1085
  • Mfr. Model # C1085
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Product Details

1-Phase open dripproof jet pump motor, CSCR, 1.5 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 1-1/2
  • Full Load Amps 15.8/7.9
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 1-7/8 po
  • RPM Range 2350-3600
  • Overall Length 13-1/2"
  • Voltage 115/230
  • Shaft Material Stainless Steel
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 56C
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 50 Degrees C
  • Body Dia. 5.61"
  • Motor Bearings Ball
  • Motor Service Factor 1.30
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list