Skip Content
PUMP/MOTOR ADAPTER,SAE A,182TC-256T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP/MOTOR ADAPTER,SAE A,182TC-256T

LUBE DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4F321
  • Mfr. Model # 4F321
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Dimension A (In.) 3.25
  • Dimension L (In.) 5.81
  • Finish Plain
  • Dimension M (In.) (2) 3/8-16
  • Material Aluminum Alloy
  • Features Slotted for Easy Coupling Adjustment
  • Item Pump/Motor Adapter
  • Overall Height (In.) 8.501/8.503
  • Dimension R (In.) (4) 3/8-16
  • Overall Length (In.) 5.81
  • Pilot Dia. (In.) 3.25
  • Dimension K (In.) 4.18
  • Dimension S (In.) 4.12
  • Bolt Configuration 2 and 4
  • Motor Frame 182TC-256TC
  • Dimension Ak (In.) 8.501/8.503
  • Flange Style SAE A
  • Mounting Horizontal
  • Coupling Size 5 1/2" Maximum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list