Skip Content
PUMP/MOTOR ADAPTER,4F17,56C-145TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP/MOTOR ADAPTER,4F17,56C-145TC

LUBE DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z070
  • Mfr. Model # 6Z070
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Dimension A (In.) 1.78
  • Dimension L (In.) 4.25
  • Dimension R (In.) (4) 5/16-18
  • Dimension M (In.) -
  • Features Slotted for Easy Coupling Adjustment
  • Finish Plain
  • Item Pump/Motor Adapter
  • Overall Height (In.) 4.501/4.503
  • Pilot Dia. (In.) 1.78
  • Material Aluminum Alloy
  • Overall Length (In.) 4.25
  • Dimension K (In.) -
  • Bolt Configuration 4
  • Flange Style 4F17
  • Dimension S (In.) 2.84
  • Motor Frame 56C-145TC
  • Mounting Vertical or Horizontal
  • Coupling Size 3 1/2" Maximum
  • Dimension Ak (In.) 4.501/4.503

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list