PUMP MOTOR,3PH,1/3,3450,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3PH,1/3,3450,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSKG215
  • Mfr. Model # KG215
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Full Load Amps 1.5-1.8/0.9
  • HP 1/3
  • Item General Purpose Motor
  • Nameplate RPM 3450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • RPM Range 2350-3600
  • Overall Length 9-7/8"
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Frame 56C
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Length Less Shaft 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.75
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Nominal Efficiency 61.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list