Skip Content
PUMP MOTOR,3-PH,25 HP,3540,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3-PH,25 HP,3540,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71010
  • Mfr. Model # TCP71010
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 448.0 lbs

Technical Specs

  • Full Load Amps 59.0/29.5
  • HP 25
  • Includes Shaft Slinger
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 3540
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 91.0%
  • Overall Length 27-7/8"
  • Voltage 230/460
  • RPM Range 3001-3600
  • Shaft Length 5-1/4"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Length Less Shaft 22-5/8"
  • Shaft Dia. 1-1/4"
  • Frame 284JM
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Inverter Rated Yes
  • Motor Sub Application Close-Coupled Pump
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Motor Service Factor 1.15
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list