Skip Content
PUMP MOTOR,3-PH,20 HP,3510,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3-PH,20 HP,3510,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72009
  • Mfr. Model # TCP72009
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 344.0 lbs

Technical Specs

  • Full Load Amps 47.0/23.5
  • HP 20
  • Nameplate RPM 3510
  • Item Close-Coupled Pump Motor
  • Includes Shaft Slinger
  • Hz 60
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 90.2%
  • Shaft Length 8-1/8"
  • Overall Length 29-3/4"
  • RPM Range 3001-3600
  • Voltage 230/460
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Shaft Dia. 1-1/4"
  • Frame 256JP
  • Length Less Shaft 21-5/8"
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list