Skip Content
PUMP MOTOR,3-PH,20 HP,3510,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3-PH,20 HP,3510,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP71009
  • Mfr. Model # TCP71009
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 337.0 lbs

Technical Specs

  • HP 20
  • Full Load Amps 47.0/23.5
  • Includes Shaft Slinger
  • Item Close-Coupled Pump Motor
  • Duty Continuous
  • Nameplate RPM 3510
  • Phase 3
  • Hz 60
  • Overall Length 26-7/8"
  • RPM Range 3001-3600
  • Nominal Efficiency 90.2%
  • Shaft Length 5-1/4"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Frame 256JM
  • Voltage 230/460
  • Shaft Dia. 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 21-5/8"
  • Motor Application Pump
  • Inverter Rated Yes
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Sub Application Close-Coupled Pump
  • Motor Service Factor 1.15
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list