Skip Content
PUMP MOTOR,3-PH,20 HP,1755,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3-PH,20 HP,1755,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72034
  • Mfr. Model # TCP72034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 304.0 lbs

Technical Specs

  • Full Load Amps 49.0/24.5
  • Includes Shaft Slinger
  • HP 20
  • Item Close-Coupled Pump Motor
  • Nameplate RPM 1755
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 91.0%
  • Overall Length 29-3/4"
  • Voltage 230/460
  • RPM Range 1701-1800
  • Shaft Length 8-1/8"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Frame 256JP
  • Shaft Dia. 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Length Less Shaft 21-5/8"
  • Inverter Rated Yes
  • Motor Sub Application Close-Coupled Pump
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list