Skip Content
PUMP MOTOR,3-PH,2 HP,1710,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3-PH,2 HP,1710,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72028
  • Mfr. Model # TCP72028
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Full Load Amps 5.6/2.8
  • Item Close-Coupled Pump Motor
  • Includes Shaft Slinger
  • Nameplate RPM 1710
  • Phase 3
  • HP 2
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Hz 60
  • Overall Length 18-15/16"
  • Shaft Length 7-5/16"
  • RPM Range 1701-1800
  • Voltage 230/460
  • Frame 145JP
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Shaft Dia. 7/8"
  • Length Less Shaft 11-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Sub Application Close-Coupled Pump
  • Motor Application Pump
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Cast Iron
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list