PUMP MOTOR,3-PH,2,3450,200-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3-PH,2,3450,200-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSKG237
  • Mfr. Model # KG237
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Full Load Amps 5.8-5.4/2.7
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 3450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Overall Length 13"
  • Shaft Length 1-7/8"
  • RPM Range 2350-3600
  • Voltage 200-230/460
  • Frame 56C
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 11-7/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.20
  • Ins. Class B
  • Nominal Efficiency 83.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list