Skip Content
PUMP MOTOR,3-PH,10 HP,3495,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3-PH,10 HP,3495,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72007
  • Mfr. Model # TCP72007
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Full Load Amps 24.0/12.0
  • HP 10
  • Includes Shaft Slinger
  • Phase 3
  • Nameplate RPM 3495
  • Item Close-Coupled Pump Motor
  • Duty Continuous
  • Nominal Efficiency 89.5%
  • Hz 60
  • Overall Length 24-15/16"
  • Shaft Length 8-1/8"
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • RPM Range 3001-3600
  • Voltage 230/460
  • Frame 215JP
  • Shaft Dia. 1-1/4"
  • Length Less Shaft 16-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Inverter Rated Yes
  • Motor Sub Application Close-Coupled Pump
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design JP Threaded
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list