PUMP MOTOR,3-PH,1 HP,1725,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3-PH,1 HP,1725,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK608
  • Mfr. Model # K608
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.65 lbs

Technical Specs

  • Full Load Amps 3.8/1.9
  • Item Car Wash Motor
  • HP 1
  • Nameplate RPM 1725
  • Phase 3
  • Hz 60/50
  • RPM Range 1400-1800
  • Nominal Efficiency 77.0
  • Shaft Length 1-7/8"
  • Voltage 230/460
  • Frame 56C
  • Standards UL Recognized and CSA Certified
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list