Skip Content
PUMP MOTOR,3 HP,3450 RPM,208-230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3 HP,3450 RPM,208-230 V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1270
  • Mfr. Model # C1270
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.85 lbs

Technical Specs

  • Full Load Amps 13-12
  • HP 3
  • Item Pressure Washer Pump Motor
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • Shaft Length 1-7/8"
  • RPM Range 2350-3600
  • Voltage 208-230
  • Ambient Temperature 40 Degrees C
  • Standards UL Recognized and CSA Certified
  • Shaft Dia. 5/8"
  • Frame 56C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list