PUMP MOTOR,3 HP,3450,208-230 V,56Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3 HP,3450,208-230 V,56Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSQ1302V1
  • Mfr. Model # SQ1302V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.4 lbs

Technical Specs

  • Full Load Amps 15.0-13.3
  • Nameplate RPM 3450
  • Item Square Flange Pool Pump Motor
  • HP 3
  • Phase 1
  • Design Two Compartment
  • Hz 60
  • Voltage 208-230
  • RPM Range 3001-3600
  • Frame 56Y
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Max. Ambient Temp. 50 Degrees C
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Motor Service Factor 1.15
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list