PUMP MOTOR,3/4HP,3450,115/230 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3/4HP,3450,115/230 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUSQ1072
  • Mfr. Model # USQ1072
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • Full Load Amps 13.4/6.7
  • HP 3/4
  • Item Square Flange Pool Pump Motor
  • Phase 1
  • Design Two Compartment
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Frame 48Y
  • Voltage 115/230
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.27
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list