PUMP MOTOR,3/4HP,3450,115/230 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3/4HP,3450,115/230 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUQC1072
  • Mfr. Model # UQC1072
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.4 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 9.6/4.8
  • Item Square Flange Pool Pump Motor
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • Design Two Compartment
  • Shaft Material 303 Stainless Steel
  • RPM Range 3001-3600
  • Frame 48Y
  • Voltage 115/230
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application Pump
  • Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.27
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list