PUMP MOTOR,3/4HP,3450,115/230 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3/4HP,3450,115/230 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSQ1072
  • Mfr. Model # SQ1072
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 14.8/7.4
  • Item Square Flange Pool Pump Motor
  • Nameplate RPM 3450
  • Design Two Compartment
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Frame 48Y
  • Shaft Material 303 Stainless Steel
  • Voltage 115/230
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Max. Ambient Temp. 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.65
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list