PUMP MOTOR,3/4 HP,1725 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,3/4 HP,1725 115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1298
  • Mfr. Model # C1298
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.8 lbs

Technical Specs

  • Full Load Amps 11.2/5.8-5.6
  • HP 3/4
  • Item Pressure Washer Pump Motor
  • Nameplate RPM 1725
  • Phase 1
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Hz 60
  • Standards UL Recognized and CSA Certified
  • Voltage 115/208-230
  • Frame 56
  • Ambient Temperature 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list