Skip Content
PUMP MOTOR,3/4, 1/8 HP,3450/1725 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,3/4, 1/8 HP,3450/1725

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSQL1072R
  • Mfr. Model # SQL1072R
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.45 lbs

Technical Specs

  • Full Load Amps 13.0/4.2
  • HP 3/4, 1/8
  • Item Square Flange Pool Pump Motor
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Phase 1
  • Nameplate RPM 3450/1725
  • Design Two Compartment
  • Voltage 115
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
  • Motor Mounting Type Face
  • Max. Ambient Temp. 50 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Ins. Class B
  • Motor Service Factor 1.65
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list