PUMP MOTOR,2HP,3450 RPM,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,2HP,3450 RPM,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1269
  • Mfr. Model # C1269
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.6 lbs

Technical Specs

  • Item Pressure Washer Pump Motor
  • HP 2
  • Full Load Amps 15.6/8.8-7.8
  • Phase 1
  • Nameplate RPM 3450
  • Shaft Length 1-7/8"
  • Hz 60/50
  • Voltage 115/208-230
  • RPM Range 2350-3600
  • Frame 56C
  • Standards UL Recognized and CSA Certified
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • Ambient Temperature 40 Degrees C
  • Ins. Class B
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list