Skip Content
PUMP MOTOR,1HP,3450,208-230/460,56J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,1HP,3450,208-230/460,56J

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK245
  • Mfr. Model # K245
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.2 lbs

Product Details

3-Phase open drip proof jet pump motor, 1 HP, 3,450 RPM, 208-230/460 voltage, face/base mount.

Technical Specs

  • Full Load Amps 3.2 - 3.0/1.5
  • HP 1
  • Item Jet Pump Motor
  • Phase 3
  • Nameplate RPM 3,450
  • Hz 60/50
  • Duty Continuous
  • Shaft Length 2-3/8"
  • RPM Range 2350-3600
  • Overall Length 12-7/8"
  • Shaft Material Stainless Steel
  • Frame 56J
  • Voltage 208 - 230/460
  • Body Dia. 5.66"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Threaded
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list