PUMP MOTOR,1 HP,3450,115/230 V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,1 HP,3450,115/230 V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSQ1102
  • Mfr. Model # SQ1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.6 lbs

Technical Specs

  • Full Load Amps 19.2/9.6
  • HP 1
  • Item Square Flange Pool Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Design Two Compartment
  • Hz 60
  • RPM Range 3001-3600
  • Voltage 115/230
  • Shaft Material 303 Stainless Steel
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.65
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list