Skip Content
PUMP MOTOR,1 HP,3450,115/230 V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,1 HP,3450,115/230 V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSQC1102
  • Mfr. Model # QC1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.3 lbs

Technical Specs

  • Full Load Amps 16.0/8.0-8.0
  • HP 1
  • Item Square Flange Pool Pump Motor
  • Nameplate RPM 3450
  • Design Two Compartment
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Shaft Dia. 5/8"
  • Voltage 115/208-230
  • Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
  • Frame 48Y
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Thermal Protection Auto
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Ins. Class B
  • Motor Service Factor 1.65
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list