Skip Content
PUMP MOTOR,1/3HP,3450,115/230 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,1/3HP,3450,115/230 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSQ1032
  • Mfr. Model # SQ1032
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Technical Specs

  • Finish Black
  • Design Two Compartment
  • Nameplate RPM 3450
  • HP 1/3
  • Phase 1
  • Item Square Flange Pool Pump Motor
  • Full Load Amps 9.9/5.0
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E44549, E25022), CSA Certified (LR43341, LR94643), UL 1081 Approvable
  • RPM Range 3001-3600
  • Voltage 115/230
  • Frame 48Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Sub Application Pool and Spa Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.95
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list