Skip Content
PUMP MOTOR,1/2HP,3450,115/230 V,56Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,1/2HP,3450,115/230 V,56Y

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1169
  • Mfr. Model # C1169
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.8/5.4
  • HP 1/2
  • Nameplate RPM 3450
  • Phase 1
  • Design Two Compartment
  • Hz 60
  • Item Square Flange Pool Pump Motor
  • RPM Range 2350-3600
  • Voltage 115/230
  • Shaft Material 303 Stainless Steel
  • Frame 56Y
  • Standards UL Recognized (E14133), CSA Certified (MC161850), UL 1081 Approvable
  • Shaft Dia. 5/8"
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.90
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list