Skip Content
PUMP MOTOR,1/2 HP,3450,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,1/2 HP,3450,208-230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH491
  • Mfr. Model # H491
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.85 lbs

Technical Specs

  • HP 1/2
  • Item Square Flange Pool Pump Motor
  • Full Load Amps 3.2-3.0/1.5
  • Nameplate RPM 3450
  • Design Two Compartment
  • Phase 3
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Max. Ambient Temp. 50 Degrees C
  • Shaft Threaded 1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
  • Frame 56Y
  • Voltage 208-230/460
  • Motor Design 3-Phase
  • Motor Sub Application Pool and Spa Pump
  • Motor Thermal Protection None
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.90
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list