Skip Content
PUMP MOTOR,1, 1/6 HP,3450/1725,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP MOTOR,1, 1/6 HP,3450/1725,230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUQS1102R
  • Mfr. Model # UQS1102R
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.9 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 6.1/2.1
  • HP 1, 1/6
  • Item Square Flange Pool Pump Motor
  • Phase 1
  • Hz 60
  • Design Two Compartment
  • RPM Range 2 Speed
  • Nameplate RPM 3450/1725
  • Voltage 230
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E44549, E25022), CSA Certified (LR43341, LR94643), UL 1081 Approvable
  • Frame 48Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Efficiency Group High Efficient

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List