Skip Content
PUMP MOTOR,1-1/2HP,1750,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,1-1/2HP,1750,208-230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1044L
  • Mfr. Model # H1044L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • HP 1-1/2
  • Full Load Amps 5.7-5.6/2.8
  • Replacement For Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
  • Phase 3
  • Item Water Circulator Motor
  • Nameplate RPM 1750
  • Frame 56CZ
  • RPM Range 1701-1800
  • Hz 60
  • Voltage 208-230/460
  • Motor Sub Application Water Circulator
  • Bolt Circle Dia. 5-7/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list