Skip Content
PUMP MOTOR,1-1/2 HP,3450,115/230 V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,1-1/2 HP,3450,115/230 V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUSQ1152
  • Mfr. Model # USQ1152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.2 lbs

Technical Specs

  • Full Load Amps 19.2/9.6
  • HP 1-1/2
  • Item Square Flange Pool Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Design Two Compartment
  • Hz 60
  • RPM Range 3001-3600
  • Voltage 115/230
  • Shaft Material 303 Stainless Steel
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Motor Application Pump
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.10
  • Motor Shaft Rotation CCWSE
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list