Skip Content
PUMP, MAG DRIVE, 3 HP, 208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 3 HP, 208-230/460V

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZP8
  • Mfr. Model # 3AZP8
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.3 lbs

Technical Specs

  • Application Acids, Caustics, Plating Solutions, DI-Water
  • GPM of Water @ 18 Ft. of Head 130
  • Full Load Amps 8.00-7.60/3.80
  • GPM of Water @ 15 Ft. of Head 130
  • GPM of Water @ 3 Ft. of Head 130
  • GPM of Water @ 40 Ft. of Head 130
  • GPM of Water @ 24 Ft. of Head 130
  • GPM of Water @ 50 Ft. of Head 125
  • GPM of Water @ 6 Ft. of Head 130
  • HP 3
  • GPM of Water @ 9 Ft. of Head 130
  • Cord Type -
  • Item Centrifugal Magnetic Drive Pumps
  • Design Centrifugal
  • Cord Length -
  • Motor Enclosure TEFC
  • Mounting Horizontal
  • Motor Type Induction
  • Max. Specific Gravity 1.1
  • Max. Viscosity 100 CPS
  • Voltage 208-230/460
  • Series DB15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list