Skip Content
PUMP, MAG DRIVE, 3/4 HP, 115/208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 3/4 HP, 115/208-23

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZR5
  • Mfr. Model # 3AZR5
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.67 lbs

Technical Specs

  • Application Sodium Hypochlorite, Acids, Plating Solutions, DI Water
  • Full Load Amps 10.4/5.00-5.20
  • GPM of Water @ 18 Ft. of Head 55
  • GPM of Water @ 24 Ft. of Head 50
  • GPM of Water @ 15 Ft. of Head 58
  • GPM of Water @ 3 Ft. of Head 61
  • GPM of Water @ 40 Ft. of Head 30
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 61
  • GPM of Water @ 9 Ft. of Head 61
  • Cord Length -
  • HP 3/4
  • Item Centrifugal Magnetic Drive Pumps
  • Cord Type -
  • Motor Enclosure TEFC
  • Motor Type Induction
  • Design Centrifugal
  • Voltage 115/208-230
  • Series DB8
  • Mounting Horizontal
  • Max. Viscosity 100 CPS
  • Max. Specific Gravity 1.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list