PUMP, MAG DRIVE, 3/4 HP, 115/208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 3/4 HP, 115/208-23

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZR3
  • Mfr. Model # 3AZR3
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.52 lbs

Technical Specs

  • Application Sodium Hypochlorite, Acids, Plating Solutions, DI Water
  • Full Load Amps 10.4/5.00-5.20
  • GPM of Water @ 15 Ft. of Head 64
  • GPM of Water @ 3 Ft. of Head 69
  • GPM of Water @ 18 Ft. of Head 58
  • GPM of Water @ 24 Ft. of Head 50
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 69
  • GPM of Water @ 9 Ft. of Head 69
  • HP 3/4
  • Item Centrifugal Magnetic Drive Pumps
  • Cord Length -
  • Design Centrifugal
  • Motor Enclosure TEFC
  • Cord Type -
  • Mounting Horizontal
  • Motor Type Induction
  • Series DB7
  • Voltage 115/208-230
  • Max. Viscosity 100 CPS
  • Max. Specific Gravity 1.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list