PUMP, MAG DRIVE,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE,115/208-230V

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZL5
  • Mfr. Model # 3AZL5
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Application Highly Corrosive Chemicals
  • GPM of Water @ 18 Ft. of Head 52
  • Full Load Amps 12.8/6.40-6.40
  • GPM of Water @ 24 Ft. of Head 46
  • GPM of Water @ 15 Ft. of Head 55
  • GPM of Water @ 3 Ft. of Head 55
  • GPM of Water @ 40 Ft. of Head 32
  • GPM of Water @ 50 Ft. of Head 4
  • HP 1
  • GPM of Water @ 6 Ft. of Head 55
  • Item Centrifugal Magnetic Drive Pumps
  • GPM of Water @ 9 Ft. of Head 55
  • Motor Enclosure TEFC
  • Mounting Horizontal
  • Motor Type Induction
  • Cord Length -
  • Cord Type -
  • Voltage 115/208-230
  • Series SP10
  • Design Self Priming
  • Max. Specific Gravity 1.2
  • Max. Viscosity 50 CPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list