Skip Content
PUMP, MAG DRIVE, 1 HP, 208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, MAG DRIVE, 1 HP, 208-230/460V

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZP6
  • Mfr. Model # 3AZP6
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.33 lbs

Technical Specs

  • Application Acids, Caustics, Plating Solutions, DI-Water
  • GPM of Water @ 15 Ft. of Head 95
  • Full Load Amps 3.00-2.90/1.45
  • GPM of Water @ 18 Ft. of Head 94
  • GPM of Water @ 24 Ft. of Head 85
  • GPM of Water @ 3 Ft. of Head 95
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 6 Ft. of Head 95
  • GPM of Water @ 50 Ft. of Head 38
  • GPM of Water @ 9 Ft. of Head 95
  • Cord Type -
  • HP 1
  • Item Centrifugal Magnetic Drive Pumps
  • Design Centrifugal
  • Cord Length -
  • Motor Enclosure TEFC
  • Motor Type Induction
  • Mounting Horizontal
  • Series DB10
  • Max. Viscosity 100 CPS
  • Max. Specific Gravity 1.1
  • Voltage 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list