PUMP, MAG DRIVE, 1 HP, 115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 1 HP, 115/208-230V

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZP5
  • Mfr. Model # 3AZP5
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.31 lbs

Technical Specs

  • Full Load Amps 12.8/6.40-6.40
  • Application Acids, Caustics, Plating Solutions, DI-Water
  • GPM of Water @ 24 Ft. of Head 85
  • GPM of Water @ 18 Ft. of Head 94
  • GPM of Water @ 3 Ft. of Head 95
  • GPM of Water @ 15 Ft. of Head 95
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 50 Ft. of Head 38
  • GPM of Water @ 9 Ft. of Head 95
  • Item Centrifugal Magnetic Drive Pumps
  • HP 1
  • GPM of Water @ 6 Ft. of Head 95
  • Cord Type -
  • Cord Length -
  • Design Centrifugal
  • Motor Type Induction
  • Mounting Horizontal
  • Motor Enclosure TEFC
  • Max. Viscosity 100 CPS
  • Series DB10
  • Voltage 115/208-230
  • Max. Specific Gravity 1.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list