PUMP,MAG-DRIVE,1/8 HP,1.55 AMP,21 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,MAG-DRIVE,1/8 HP,1.55 AMP,21 M

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZW2
  • Mfr. Model # 5FZW2
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.56 lbs

Technical Specs

  • Full Load Amps 1.55
  • Application Sodium Hypochlorite, Acids, Plating Solutions, DI-Water
  • GPM of Water @ 15 Ft. of Head 8.5
  • GPM of Water @ 18 Ft. of Head 5.5
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 15
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head 12.5
  • GPM of Water @ 6 Ft. of Head 14
  • Item Centrifugal Magnetic Drive Pumps
  • HP 1/8
  • Cord Length -
  • Cord Type -
  • Motor Enclosure TEFC
  • Series DB3
  • Design Mag-Drive
  • Mounting Close Coupled
  • Motor Type PSC
  • Voltage 115
  • Max. Viscosity 50 CPS
  • Max. Specific Gravity 1.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list