PUMP,MAG-DRIVE,1/8 HP,1.55 AMP,21 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,MAG-DRIVE,1/8 HP,1.55 AMP,21 M

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZV9
  • Mfr. Model # 5FZV9
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.19 lbs

Technical Specs

  • Application Acids, Caustics, Plating Solutions, DI-Water
  • Full Load Amps 1.55
  • GPM of Water @ 15 Ft. of Head 8.5
  • GPM of Water @ 18 Ft. of Head 5.5
  • GPM of Water @ 3 Ft. of Head 15
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 14
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head 12.5
  • Cord Type -
  • Item Centrifugal Magnetic Drive Pumps
  • Cord Length -
  • Design Mag-Drive
  • HP 1/8
  • Motor Enclosure TEFC
  • Motor Type PSC
  • Series DB3
  • Mounting Close Coupled
  • Voltage 115
  • Max. Viscosity 50 CPS
  • Max. Specific Gravity 1.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list