Skip Content
PUMP, MAG DRIVE, 1/2 HP, 115/208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 1/2 HP, 115/208-23

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZR1
  • Mfr. Model # 3AZR1
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.91 lbs

Technical Specs

  • Application Sodium Hypochlorite, Acids, Plating Solutions, DI Water
  • Full Load Amps 7.6/3.80-3.80
  • GPM of Water @ 15 Ft. of Head 34
  • GPM of Water @ 18 Ft. of Head 31
  • GPM of Water @ 3 Ft. of Head 39
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head 23
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 39
  • GPM of Water @ 9 Ft. of Head 37
  • HP 1/2
  • Cord Length -
  • Cord Type -
  • Item Centrifugal Magnetic Drive Pumps
  • Motor Enclosure TEFC
  • Design Centrifugal
  • Motor Type Induction
  • Series DB6
  • Voltage 115/208-230
  • Mounting Horizontal
  • Max. Specific Gravity 1.6
  • Max. Viscosity 100 CPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list