Skip Content
PUMP, MAG DRIVE, 1/2 HP, 115/208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 1/2 HP, 115/208-23

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZN8
  • Mfr. Model # 3AZN8
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.05 lbs

Technical Specs

  • Application Acids, Caustics, Plating Solutions, DI-Water
  • Full Load Amps 7.6/3.80-3.80
  • GPM of Water @ 15 Ft. of Head 64
  • GPM of Water @ 24 Ft. of Head 50
  • GPM of Water @ 3 Ft. of Head 69
  • GPM of Water @ 18 Ft. of Head 58
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 69
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head 69
  • Item Centrifugal Magnetic Drive Pumps
  • HP 1/2
  • Cord Type -
  • Cord Length -
  • Design Centrifugal
  • Motor Enclosure TEFC
  • Mounting Horizontal
  • Motor Type Induction
  • Series DB7
  • Voltage 115/208-230
  • Max. Specific Gravity 1.2
  • Max. Viscosity 100 CPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list