PUMP, MAG DRIVE, 1/2 HP, 115/208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, MAG DRIVE, 1/2 HP, 115/208-23

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZN6
  • Mfr. Model # 3AZN6
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • GPM of Water @ 15 Ft. of Head 38
  • Full Load Amps 7.6/3.80-3.80
  • GPM of Water @ 18 Ft. of Head 36
  • Application Acids, Caustics, Plating Solutions, DI-Water
  • GPM of Water @ 3 Ft. of Head 42
  • GPM of Water @ 24 Ft. of Head 33
  • GPM of Water @ 6 Ft. of Head 42
  • GPM of Water @ 40 Ft. of Head 24
  • Item Centrifugal Magnetic Drive Pumps
  • GPM of Water @ 50 Ft. of Head 13
  • GPM of Water @ 9 Ft. of Head 41
  • HP 1/2
  • Motor Type Induction
  • Cord Type -
  • Cord Length -
  • Motor Enclosure TEFC
  • Design Centrifugal
  • Mounting Horizontal
  • Voltage 115/208-230
  • Series DB6H
  • Max. Specific Gravity 1.2
  • Max. Viscosity 100 CPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list