Skip Content
PUMP LUBE 5:1 3IN 16GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP LUBE 5:1 3IN 16GA

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCV305016DC
  • Mfr. Model # V305016DC
  • UNSPSC # 25171702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.47 lbs

Product Details

3 diameter oil pumps offer a unique modular design with a minimum of internal components, eliminating the complexity found in other pumps, reducing the risk of breakdowns. Pump seals are compatible with a wide range of natural and synthetic lubricants of

Technical Specs

  • Item Oil Pump
  • Includes Drum, Hose Connectors, Elbow Union, Air Coupler, Air Hose,Grease Hose
  • Fits Container Size 16 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list