PUMP, LP-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, LP-50

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP129000-1
  • Mfr. Model # 129000-1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3267
  • Shipping Weight 2.42 lbs

Product Details

LP-50 lever pump. 1 pint (0.5 Liters) per stroke, mounts on tanks or barrels with 2 inch NPT thread. 3/4 inch inlet, 1/2 inch anti-drip spout with hose barb. Includes adjustable section pipe (up to 36 inch).

Technical Specs

  • Item Hand Pump
  • Port Size 3/4" Inlet and 1/2" Outlet
  • Number of Stages 2
  • Reservoir Capacity 1 Pint
  • Overall Height 10
  • Overall Width 6
  • Overall Length 16
  • Pump Material Polypropylene
  • Handle Material Polypropylene
  • Reservoir Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list