PUMP KIT W/DRUM CART DEF FLUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP KIT W/DRUM CART DEF FLUID

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILKITFR55DU
  • Mfr. Model # KITFR55DU
  • UNSPSC # 27112916
  • CATALOGUE PAGE # 3267
  • Shipping Weight 93.0 lbs

Product Details

115 V Stainless Steel Rotary Vane Pump For DEF, dispenses up to 8 GPM, features a UL/cUL listed 1/2 HP motor with heavy-duty switch, thermal overload protection and automatic bypass valve. Inlet and outlet are 3/4 inch BSSP. 55 gallon Drum Mounting Kit.

Technical Specs

  • Item Drum Dolly
  • Wetted Materials Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list