Skip Content
PUMP KIT FUEL AUT NOZZLE 120V 15GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP KIT FUEL AUT NOZZLE 120V 15GPM

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00376500
  • Mfr. Model # F00376500
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3262
  • Shipping Weight 40.0 lbs

Technical Specs

  • Amps AC 2.0
  • HP 1/8
  • Item Fuel Pump
  • Includes Hose, Auto Nozzle, Nozzle Holder, 2" Connector, Dip Tube, K33 Meter
  • GPM 15
  • Duty Cycle 30 min.
  • Housing Material Plastic
  • Nozzle Type Automatic
  • Metered Yes
  • Overall Length 24"
  • RPM 2,700
  • Overall Height 12"
  • Overall Width 16"
  • Pressure Range 16 PSI
  • Voltage 120
  • Self-Priming Yes
  • Seal Material EPDM
  • Standards cUL
  • Outlet Size 3/4"
  • Inlet Size 1" NPT
  • Max. Viscosity 5.35 cSt
  • Bypass Valve Yes
  • Hose Dia. 3/4"
  • Suction Tube Length 43"
  • Hose Length 13 ft.
  • Nozzle Material Aluminum
  • Pump Mount Size 2"
  • Compatible Fluids Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • Pump Design Vane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List