Skip Content
PUMP KIT FUEL AUT NOZZLE 120V 15GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP KIT FUEL AUT NOZZLE 120V 15GPM

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00374510
  • Mfr. Model # F00374510
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Amps AC 2.0
  • HP 1/8
  • Item Fuel Pump
  • Includes Hose, Auto Nozzle, Nozzle Holder, 2" Connector, Dip Tube
  • Duty Cycle 30 min.
  • GPM 15
  • Housing Material Plastic
  • Metered No
  • Overall Height 12"
  • Nozzle Type Automatic
  • Overall Width 16"
  • Overall Length 24"
  • RPM 2,700
  • Pressure Range 16 PSI
  • Voltage 120
  • Standards cUL
  • Self-Priming Yes
  • Seal Material EPDM
  • Max. Viscosity 5.35 cSt
  • Inlet Size 1" NPT
  • Outlet Size 3/4"
  • Bypass Valve Yes
  • Nozzle Material Aluminum
  • Suction Tube Length 43"
  • Hose Length 13 ft.
  • Hose Dia. 3/4"
  • Compatible Fluids Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • Pump Design Vane
  • Pump Mount Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list