Skip Content
PUMP,JET,SHALLOW WELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,JET,SHALLOW WELL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1D872
  • Mfr. Model # 1D872
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.05 lbs

Technical Specs

  • Amps AC 18.0/9.0
  • Application For Places Where the Vertical Distance to Water is Less than 25 Feet and Installed as a Single (Suction) Pipe System to the Water Source, to Augment Low City Water Pressure
  • Height (In.) 7-3/4
  • HP 1
  • Includes Motor, Pressure Switch and Removable, Bolt-on Shallow Well Ejector
  • Item Shallow Well Pump
  • NPT Inlet (In.) 1-1/4
  • Length (In.) 21
  • NPT Outlet 1
  • Shut Off (PSI) 70
  • Width (In.) 10-7/8
  • Pressure Switch Setting 30 to 50 psi
  • GPM of Water @ 10 Ft @ 30, 50 PSI 21.0 20.5
  • GPM of Water @ 25 Ft @ 30, 50 PSI 11.5 11.2
  • GPM of Water @ 20 Ft @ 30, 50 PSI 14.8 14.5
  • GPM of Water @ 15 Ft @ 30, 50 PSI 17.8 17.3
  • Tank PSI 30 50
  • GPM of Water @ 5 Ft @ 30, 50 PSI 23.2 22.5
  • Voltage 115/230
  • Max. Operating Temp. (F) 140
  • Resists Corrosion and Fusing Thermoplastic
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • Pump Material Cast-iron
  • Outlet 1" NPT
  • Inlet 1-1/4" NPT
  • Max. Case Pressure (PSI) 70
  • Amps 18.0/9.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list