PUMP JET CONVERTIBLE 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP JET CONVERTIBLE 1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1D877
  • Mfr. Model # 1D877
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.15 lbs

Technical Specs

  • Height (In.) 12-3/4
  • HP 1/2
  • Includes Motor, Pressure Regulator, Pressure Switch and Pressure Gauge
  • Item Convertible Jet Pump
  • Length (In.) 13-7/8
  • Shut Off (PSI) -
  • Max. Inlet Pressure (PSI) -
  • Material of Construction Cast Iron
  • Suction Lift (Ft.) -
  • Tank (Gal.) -
  • GPM of Water @ 100 Ft @ 30, 50 PSI -
  • Width (In.) 6-1/2
  • GPM of Water @ 110 Ft @ 30,50 PSI -
  • GPM of Water @ 40 Ft @ 30, 50 PSI 9.2 3.8
  • GPM of Water @ 30 Ft @ 30, 50 PSI 11.2 5.5
  • GPM of Water @ 50 Ft @ 30, 50 PSI 7.5 2.3
  • GPM of Water @ 60 Ft @ 30, 50 PSI 5.5 3.3
  • GPM of Water @ 80 Ft @ 30, 50 PSI 3.3 1.7
  • Outlet 3/4"
  • GPM of Water @ 90 Ft @ 30, 50 PSI 2.5 0.8
  • GPM of Water @ 70 Ft @ 30, 50 PSI 4.5 2.5
  • Motor Enclosure -
  • Inlet 1-1/4"
  • Motor Type -
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type -
  • Tank PSI 30 50
  • GPM of Water @ 10 Ft @ 30, 50 PSI 14.3 7.8
  • GPM of Water @ 20 Ft @ 30, 50 PSI 10.0 6.0
  • Voltage 115/230
  • Max. Case Pressure (PSI) -
  • Amps 13.0/6.5
  • Compliance Certified For Use in Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list