Skip Content
PUMP IMMERSION 1/8HP 3/8NPT 230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP IMMERSION 1/8HP 3/8NPT 230/460

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRYIMV08F-CSA
  • Mfr. Model # IMV08F-CSA
  • UNSPSC # 40151504
  • CATALOGUE PAGE # 2908
  • Shipping Weight 15.0 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head 10
  • GPH of Water @ 3 Ft. of Head 9
  • GPH of Water @ 5 Ft. of Head 7
  • Height (In.) 11-1/4
  • HP 1/8
  • Length (In.) 3-1/2
  • Item Immersion Pump
  • Width (In.) 3-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list