Skip Content
PUMP IMMERSION 1/8HP 3/8NPT 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP IMMERSION 1/8HP 3/8NPT 115/230

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRYIMV08E-CSA
  • Mfr. Model # IMV08E-CSA
  • UNSPSC # 40151504
  • CATALOGUE PAGE # 2908
  • Shipping Weight 15.0 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head 10
  • GPH of Water @ 3 Ft. of Head 9
  • GPH of Water @ 5 Ft. of Head 7
  • Length (In.) 6
  • Item Immersion Centrifugal pump
  • HP 1/8
  • Width (In.) 3-1/2
  • Height (In.) 11-1/4"
  • GPH of Water @ 2 Ft. of Head 9
  • GPH of Water @ 10 Ft. of Head 5
  • Shut-Off (Ft.) 13
  • Bolt Circle Dia. (In.) 5-1/32
  • For Use With Coolants, Light Oils
  • Dia. (In.) 3-1/2"
  • Discharge Port (In.) 3/8"
  • Application Pumping Coolants and Light Cutting Oils
  • Inlet/Outlet (In.) 3/8
  • Max. Temp. 180 Degrees F
  • Max. Immersion Depth (In.) 6
  • Nominal Tank Depth (In.) 6
  • Type Centrifugal
  • Min. Immersion Depth (In.) 3
  • Body Material Cast Iron
  • Phase 1
  • Impeller Material Plastic
  • Motor Enclosure TENV
  • Shaft Material Carbon Steel
  • Voltage 115/230 V
  • Max. Recommended Viscosity 500 SSU
  • RPM 3450
  • Amps 0.70/0.35 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list