Skip Content
PUMP IMMERSION 1/4HP 1/2NPT 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP IMMERSION 1/4HP 1/2NPT 115/230

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRYIMV25E-CSA
  • Mfr. Model # IMV25E-CSA
  • UNSPSC # 40151504
  • CATALOGUE PAGE # 2908
  • Shipping Weight 26.0 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head 20
  • GPH of Water @ 3 Ft. of Head 20
  • GPH of Water @ 5 Ft. of Head 20
  • Height (In.) 14-5/8
  • Length (In.) 4-1/4
  • HP 1/4
  • Width (In.) 4-1/4
  • Item Immersion Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list